KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Portable Storage Clipboard, Memo, Silver

SAUNDERS| Zoro #: G1613701| Mfr #: 00213

$13.09 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Sheet Size: 5-1/2 x 8-1/2"
Clip Type: Serrated
File Size: Memo
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1613701 Mfr #: 00213
Sheet Size: 5-1/2 x 8-1/2"Clip Type: Serrated
File Size: MemoMaterial: aluminum
Width: 6"Item: Portable Storage Clipboard
Storage Capacity: 1-1/2"Opening Type: Top
Height: 10-1/4"Color: silver
Green Environmental Attribute: Minimum 50% Post-Consumer Recycled ContentDepth: 1"
Clip Capacity: 1/2"Country of Origin (subject to change): United States

Description

Portable Storage Clipboard, File Size Memo, Clip Type Serrated, Clip Capacity 1/2 In., Opening Type Top, Color Silver, Aluminum, Width 6 In., Depth 1 In., Height 10-1/4 In., Sheet Size 5-1/2 x 8-1/2 In., Storage Capacity 1-1/2 In.

Reviews