Save Phace
#3 Lens Repl
Mfr # 3010233
Zoro # G111894861
product price: $34.85
/eaFree Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features 23 Sq Inches Viewing Area; 180° View Lens Design
- Length 4 in
- Depth 4 in
- Width 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams Free 30-Day Returns
Return Policy Accepted Payment Options

Product Information
- Brand Save Phace
- MFR # 3010233
- Zoro # G111894861
- UPC # 816453010233
- Country of Origin China
- Category Welding Helmet Accessories
Dimensions
Length | 4 in |
Depth | 4 in |
Width | 8 in |
Details
Item | #3 Lens Repl |
Features | 23 Sq Inches Viewing Area; 180° View Lens Design |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Solder Pellet with Flux, Orange, PK25 (84-9605)
- REMINGTON INDUSTRIES Litz Wire, 20 AWG Unserved Sngl Build, 64/38 Stranding, 2 oz Spool, Ideal for ~100 kHz Applications (64/38LITZ.125)
- LINCOLN ELECTRIC Welding Helmet, AAA Battery (K3495-3)
- FIBRE-METAL BY HONEYWELL Sweatband (FM67)
- SAVE PHACE Cheater Lens Mag 2.5 (3010271)
- SAVE PHACE #10 Lens Repl (3010165)
- SAVE PHACE Lens - EFP :ADF back Clear Protective Lens Repl, 5PK (3010127)
- SAVE PHACE Lens Key & Anchor for RFP (3011667)
- SAVE PHACE RFP ADF Screw Repl (3012053)
- SAVE PHACE Replacement Lens, 3"L x3"Wx9"H, Assembly (3010929)
- LINCOLN ELECTRIC Split Leather Helmet Bib (KP3729-1)
- POWERWELD Glass Filter Plate, 2" x 4-1/4", Shade #10 (MP2H10)