Sawstop
Extension Wing, 27 in. L, 1-1/2 in. H
Mfr # CNS-07-017
Zoro # G3344769
Free Shipping & Returns
$158.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With CNS
- Length 27 in
- Height 1 1/2 in
- Width 12 in
Explore More Products
- SAWSTOP Table Saw Brake Cartridge For 10 in Blades, ICS, PCS, CNS and JSS TSBC-10R3
- SAWSTOP Compact Table Saw Folding Stand, 30" L CTS-FS
- SAWSTOP Overarm Dust Collector, 64 in. L, 30 in. H TSA-ODC
- SAWSTOP Compact Table Saw Zero-Clearance Insert CTS-TSI
- SAWSTOP Revolution Miter Gauge TSA-RMG
- SAWSTOP 32 in. x 24 in. Cast Iron Table for SawStop RT-STF Floor Stand RT-C32
- SAWSTOP Scale Miter Gauge TSA-SMG
- PALMGREN Horiz Roller Mtrl Support Pdstl Stnd, 14" 9670141
- SAWSTOP Saw Mobile Base, 30 in. L, 8 in. H MB-PCS-000
- BLACK & DECKER Large General Purpose Blade 74-591
- BIG HORN Table Saw Insert Craftsman Style 18414
- Sawstop Power Saw Accessories