Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Dado Brake Cartridge, 6 in. L, 5 in. H

  • Zoro #: G3315055
  • Mfr #: TSDC-8R2
$99.00
  • Promotion Restriction: Not eligible for promotion
  • Width: 2 1/4 in
  • Item: Dado Brake Cartridge
See full product details
This item ships free.

Sawstop #TSDC-8R2 Specifications

  • Zoro #: G3315055
  • Mfr #: TSDC-8R2
Promotion Restriction: Not eligible for promotion Width: 2 1/4 in
Item: Dado Brake Cartridge Blade Dia.: 8 in
For Use With: ICS, PCS, CNS and JSS Length: 6 in
Height: 5 in Thickness: 2 1/4 in
Material: Plastic Features: 1 Locking Key Allows The User to Quickly Change, Compatible With All Woods And Other Non-Conductive Materials, RDado Brake Cartridge
Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Dado Brake Cartridge, For Use With ICS, PCS, CNS and JSS, Length 6 in, Blade Dia. 8 in, Width 2 1/4 in, Height 5 in, Thickness 2 1/4 in, Material Plastic, Features 1 Locking Key Allows The User to Quickly Change, Compatible With All Woods And Other Non-Conductive Materials, RDado Brake Cartridge

Restrictions and Compliance

This item has been restricted from sale in the following states: AK, HI

Reviews of Sawstop #TSDC-8R2