Skip to Main Content
Featured Categories
Safety
Office, School & Shipping Supplies
Heating & Cooling
Tools & Machining
Shop Categories
Abrasives & Polishers
Adhesives & Tapes
Electrical Supplies
Electronics
Fasteners
Food Service & Restaurant Supplies
Furniture, Linens & Decor
Grounds & Outdoor
Hardware & Building Materials
Heating & Cooling
Janitorial & Cleaning Supplies
Lab Equipment & Supplies
Lighting
Material Handling
Medical & Personal Care
Office, School & Shipping Supplies
Paint, Coatings & Supplies
Plumbing
Power Transmission
Pumps
Raw Materials
Safety
Storage & Workspace
Test Instruments & Gauges
Tools & Machining
Vehicle Maintenance
Welding, Soldering & Brazing
About Us
Promo Codes
Contact Us
Enable JavaScript in your browser to continue using our site.
Added to Cart
Close
Sign In and Checkout
Checkout as Guest
View Cart
FREE Shipping on orders over $50 after you
sign in
.
Menu
Recent Searches
clear recent searches
Recently Viewed
customer-service
Help
account
Sign In
...
Cart
Get
SAME-DAY SHIPPING
on most orders placed by 4pm local time.
Home
/
Food Service & Restaurant Supplies
/
Food Storage
/
Food Bags
/
SC Johnson SJN682255 Ziploc Sandwich Bag - 500 count
Shop All Food Bags
Shop Alternate Products
This Product is Discontinued
Sc Johnson
SC Johnson SJN682255 Ziploc Sandwich Bag - 500 count (Discontinued)
Mfr #
682255
Zoro #
G303709485
This Product is Discontinued
Shop for all Food Bags
Product Information
|
Restrictions
|
Reviews
Customers Also Purchased
This item
: SC Johnson SJN682255 Ziploc Sandwich Bag - 500 count
$45.05
Product Information
Brand
Sc Johnson
MFR #
682255
Zoro #
G303709485
UPC #
19800707620
Country of Origin
China
Category
Food Bags
Description
Features
Now featuring our Easy Open Tabs
Designed to seal in freshness
Ideal for packing sandwiches, pizza slices, subs, cookies, fruit, carrot sticks, chips and more
Great for grab-and-go snacking
500 Count
Specifications
Type:
Sandwich bag
Dimension:
0.1" x 6.8" x 6.5"
Weight:
3.61
Restrictions
WARNING: Cancer and Reproductive Harm For more information go to
www.P65Warnings.ca.gov
From the Manufacturer
Reviews
Explore More Products
Sc Johnson Food Bags