Sc Tool
SV5 1/2x1/2x1-3/8x3S 5FL Square End Mill, Carbide
- Zoro #: G004406188
- Mfr #: SV50500-1124-S
Hover or click to zoom Tap to zoom
Key Features
- Milling Diameter: 0.5
- End Mill Material: Carbide
- Number of Flutes: 5
- Length of Cut: 1.375
- Shank Dia.: 0.5
- Overall Length: 3
- End Mill Application: Titanium, Stainless Steel, Nickel, Steel, Cast Iron
- Corner Radius: 0
$73.33
Subtotal: $73.33
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Sc Tool #SV50500-1124-S Specifications
- Zoro #: G004406188
- Mfr #: SV50500-1124-S
- Milling Diameter: 0.5
- End Mill Material: Carbide
- Number of Flutes: 5
- Length of Cut: 1.375
- Shank Dia.: 0.5
- Overall Length: 3
- End Mill Application: Titanium, Stainless Steel, Nickel, Steel, Cast Iron
- Corner Radius: 0
- Helix Angle: Variable
- Cutting Direction: Right-Hand
- Finish: AlCrN
- Country of Origin (subject to change): United States
Description
Square End Mill, Carbide, 5 Flute, 1/2" Milling Dia., 1-3/8" LOC, 3" OALOur SV5 end mills feature a super-variable flute design to increase metal removal rates and reduce chatter. The SV5 can be run at higher production rates and still produce an exceptional finish while tackling heavy milling tasks like roughing and slotting. The SV5 excels in a wide range of materials including stainless, Inconel, titanium, tool steels and others. All SV end mills are coated with a top-of-the-line AlCrN.Our SV4 end mills feature a super-variable flute design to increase metal removal rates and reduce chatter.
Restrictions and Compliance
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Reviews of Sc Tool #SV50500-1124-S
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- SC TOOL SV5 3/8x3/8x1-1/4x3S 5FL Square End Mill, Carbide SV50375-1024-S
- SC TOOL SV5 3/8x3/8x7/8x2-1/2S 5FL Square End Mill, Carbide SV50375-0720-S
- SC TOOL SV6 3/4x3/4x1-3/4x4S 6FL Square End Mill, Carbide SV60750-1432-S
- SC TOOL SV7 1x1x1-1/2x4S 7FL Square End Mill, Carbide SV71000-1232-S
- SC TOOL SV5 1/4x1/4x5/8x2S 5FL Square End Mill, Carbide SV50250-0516-S
- SC TOOL SV7 3/4x3/4x1-1/4x4S 7FL Square End Mill, Carbide SV70750-1032-S
- WIDIA HANITA End Mill, AlTiN, 0.5000 in Millng Dia, 7S05 TM7S2513005
- YG-1 TOOL CO Square End Mill, Single End, 1", Carbide 85600
- HARVEY TOOL End Mill for Plastics - Single Flute - Square, 0.1875" (3/16), Overall Length: 2" 51512-C4
- YG-1 TOOL CO Square End Mill, Single End, 1", Cobalt, Number of Flutes: 6 08427
- OSG Carbide End Mill, 5/16in dia, 1-1/4in Cut 455-3127
- Sc Tool End Mills