Sc Tool
SV5 3/8x3/8x1-1/4x3R030 5FL Corner Radius End Mill, Carbide
- Zoro #: G904406530
- Mfr #: SV50375-1024-06
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Corner Radius: 0.03
- Milling Diameter: 0.375
- End Mill Material: Carbide
- Number of Flutes: 5
- Finish: AlCrN
- Shank Dia.: 0.375
- End Mill Application: Titanium, Stainless Steel, Nickel, Steel, Cast Iron
- Helix Angle: Variable
$68.36
Subtotal: $68.36
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Sc Tool #SV50375-1024-06 Specifications
- Zoro #: G904406530
- Mfr #: SV50375-1024-06
- Corner Radius: 0.03
- Milling Diameter: 0.375
- End Mill Material: Carbide
- Number of Flutes: 5
- Finish: AlCrN
- Shank Dia.: 0.375
- End Mill Application: Titanium, Stainless Steel, Nickel, Steel, Cast Iron
- Helix Angle: Variable
- Overall Length: 3
- Length of Cut: 1.25
- Cutting Direction: Right-Hand
- Country of Origin (subject to change): United States
Description
Corner Radius End Mill, Carbide, 5 Flute, 3/8" Milling Dia., 1-1/4" LOC, 3" OALOur SV5 end mills feature a super-variable flute design to increase metal removal rates and reduce chatter. The SV5 can be run at higher production rates and still produce an exceptional finish while tackling heavy milling tasks like roughing and slotting. The SV5 excels in a wide range of materials including stainless, Inconel, titanium, tool steels and others. All SV end mills are coated with a top-of-the-line AlCrN.Our SV4 end mills feature a super-variable flute design to increase metal removal rates and reduce chatter.
Restrictions and Compliance
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Reviews of Sc Tool #SV50375-1024-06
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- SC TOOL SV6 1/2x1/2x1-3/8x3R120 6FL Corner Radius End Mill, Carbide SV60500-1124-24
- SC TOOL SV7 3/8x3/8x7/8x2-1/2R090 7FL Corner Radius End Mill, Carbide SV70375-0720-18
- SC TOOL SV7 5/8x5/8x1-3/4x4R030 7FL Corner Radius End Mill, Carbide SV70625-1432-06
- SC TOOL SV5 3/16x3/16x5/8x2R030 5FL Corner Radius End Mill, Carbide SV50188-0516-06
- SC TOOL SV6 1/2x1/2x1-1/4x3R030 6FL Corner Radius End Mill, Carbide SV60500-1024-06
- SC TOOL SV7 3/4x3/4x1-3/4x4R060 7FL Corner Radius End Mill, Carbide SV70750-1432-12
- G.W. SCHULTZ TOOL Corner Radius End Mill, nACo, 3.000" L HGW50500-015
- SC TOOL SV5 7/16x7/16x7/8x2-1/2R090 5FL Corner Radius End Mill, Carbide SV50438-0720-18
- PROTOTYP Corner Radius End Mills, unit: metric, Dc: 0.472inch, coating: TiAlN + MD025-12.0A6B150C-WJ30RA
- YG-1 TOOL CO 2FluteSeStubCutCornerRadiusExtendedNeckX5070PowerCarbideEndMill G8A36008
- YG-1 TOOL CO V7PlusA4FluteMultipleHelixExtendedNeckCornerRadiusPlainShankEndMill UGMF74946
- Sc Tool End Mills