Sc Tool

SV7 1x1x1-1/2x4S 7FL Square End Mill, Carbide (Discontinued)

Hover or click to zoom Tap to zoom
Key Features
  • Milling Diameter: 1
  • End Mill Material: Carbide
  • Number of Flutes: 7
  • Length of Cut: 1.5
  • Shank Dia.: 1
  • Overall Length: 4
  • End Mill Application: Titanium, Stainless Steel, Nickel, Steel, Cast Iron
  • Cutting Direction: Right-Hand
See all product information
This Product is Discontinued
Shop for all Square End Mills
Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
Free 30-Day Returns Free 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents