Sc Tool

SV7 1x1x3x6R060 7FL Corner Radius End Mill, Carbide (Discontinued)

Hover or click to zoom Tap to zoom
Key Features
  • Milling Diameter: 1
  • End Mill Material: Carbide
  • Number of Flutes: 7
  • Finish: AlCrN
  • Shank Dia.: 1
  • Overall Length: 6
  • Cutting Direction: Right-Hand
  • Helix Angle: Variable
See all product information
This Product is Discontinued
Shop for all Corner Radius End Mills
Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
Free 30-Day Returns Free 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents

Explore more