Sc Tool

SV7 3/4x3/4x1-3/4x4R190 7FL Corner Radius End Mill, Carbide (Discontinued)

Hover or click to zoom Tap to zoom
Key Features
  • Corner Radius: 0.19
  • Milling Diameter: 0.75
  • End Mill Material: Carbide
  • Number of Flutes: 7
  • Finish: AlCrN
  • Shank Dia.: 0.75
  • Length of Cut: 1.75
  • End Mill Application: Titanium, Stainless Steel, Nickel, Steel, Cast Iron
See all product information
This Product is Discontinued
Shop for all Corner Radius End Mills
Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
Free 30-Day Returns Free 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents

Explore more