Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Gas Can, 5 gal. Cap., Self Venting, Red

  • Zoro #: G9220511
  • Mfr #: FG4RVG5
$26.90
  • Width: 7 15/32 in
  • Spout Outside Dia.: 2 1/4 in
  • Spout Length: 6 1/4 in
See full product details
Orders over $75 ship free.

Scepter #FG4RVG5 Specifications

  • Zoro #: G9220511
  • Mfr #: FG4RVG5
Width: 7 15/32 in Spout Outside Dia.: 2 1/4 in
Spout Length: 6 1/4 in Length: 13 7/64 in
Height: 18 15/32 in Capacity: 5 gal
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Gas Can, 5 gal. Capacity, Self Venting, Red, Material Plastic, Height 18-15/32 In., Length 13-7/64 In., Width 7-15/32 In., Spout Outside Dia. 2-1/4 In., Spout Length 6-1/4 In., Standards EPA, CARB, Includes Smart Control Fuel Spout

Reviews of Scepter #FG4RVG5