Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

12 gal Red Polyethylene Portable Fuel Tank

  • Zoro #: G5205230
  • Mfr #: 08669
$84.96
  • Height: 11.5 in
  • Capacity: 12 gal
  • Length: 24.5 in
See full product details
This item ships free.

Scepter Marine #08669 Specifications

  • Zoro #: G5205230
  • Mfr #: 08669
Height: 11.5 in Capacity: 12 gal
Length: 24.5 in Style: Rectangular Low
Material: Polyethylene Item: Portable Fuel Tank
Color: Red Width: 18.1 in
Country of Origin (subject to change): Canada
Feedback Help us improve our product information

Description

Portable Fuel Tank, Red, Material Plastic, Capacity 12 gal

Reviews of Scepter Marine #08669