Scepter

Military Water Canister, 5-gal, Green

Scepter Military Water Canister,  5-gal,  Green 06664
Hover or click to zoom Tap to zoom
$42.99
  • Item: Water Container
  • Capacity: 5 gal
  • Material: High Density Polyethylene
See full product details
Orders over $75 ship free.

Total: $42.99

Scepter #06664 Specifications

  • Item: Water Container
  • Capacity: 5 gal
  • Material: High Density Polyethylene
  • Width: 6 51/64 in
  • Height: 18 51/64 in
  • Color: Green
  • Length: 13 45/64 in
  • Standards: MIL-DTL-43613E
  • Length (Straight Wireway): 13 45/64 in
  • Country of Origin (subject to change): Canada

Description

Water Container, Capacity 5 gal, Height 18 51/64 in, Length 13 45/64 in, Width 6 51/64 in, High Density Polyethylene, Green, Standards MIL-DTL-43613E

Reviews of Scepter #06664