KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

12" Air Circulator/1470 cfm

SCHAEFER| Zoro #: G1575752| Mfr #: GVK12

$280.50 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 15"
Motor HP: 1/10
Application: Spot Cooling and People Cooling
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1575752 Mfr #: GVK12
Width: 15"Motor HP: 1/10
Application: Spot Cooling and People CoolingVoltage: 115/230
Phase: 1Outside Dia.: 15"
Blade Dia.: 12"Speeds: 1
Item: Air CirculatorMotor Enclosure: Totally Enclosed Air-Over
Fan RPM: 1725Drive Type: Direct
Mobile/Stationary: StationaryCFM High: 1470
Watts: 108Fan Mounting Location: Wall
Number of Blades: 3Cord Length: 5 ft.
Housing Material: SteelWire Guard Finish: White Powder Coated
Includes: Wall Mount BracketMotor RPM: 1725
Fan Style: StandardOperating Amps: 1.3/0.65
Thermal Protection: AutoMax. Depth: 14"
Max. Ambient Temp.: 104 Degrees FEnvironmental Applications: Industrial
Blade Material: AluminumBearing Type: Ball
Hz: 60Shaft Dia.: 1/2"
Assembled: YesMotor Insulation: Class B
Height: 15"Guard Material: Galvanized Steel
Motor Type: Permanent Split CapacitorCountry of Origin (subject to change): United States

Description

Air Circulator, Blade Dia. 12 In., Stationary, No, 1 Speeds, Voltage 115/230, 1 Phase, CFM High 1470, Motor HP 1/10, Motor RPM 1725, Operating Amps 1.3/0.65, Fan Mounting Location Wall, Fan Accessory Style Standard, Fan RPM 1725, Max. Ambient Temp. 104 Degrees F, Hz 60, Watts 108, Motor Type Permanent Split Capacitor, Drive Type Direct, Outside Dia. 15 In., Height 15 In., Width 15 In., Max. Depth 14 In., Cord Length 5 ft.

Reviews