24" Air Circulator/7863 cfm

SCHAEFER| Zoro #: G1611434| Mfr #: GVK24

$404.12 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 27"
Motor HP: 1/2
Application: Spot Cooling and People Cooling
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1611434 Mfr #: GVK24
Width: 27"Motor HP: 1/2
Application: Spot Cooling and People CoolingVoltage: 115/230
Phase: 1Outside Dia.: 27"
Blade Dia.: 24"Speeds: 1
Item: Air CirculatorMotor Enclosure: Totally Enclosed Air-Over
Fan RPM: 1725Drive Type: Direct
Mobile/Stationary: StationaryCFM High: 7863
Watts: 397Fan Mounting Location: Wall
Number of Blades: 3Cord Length: 5 ft.
Housing Material: SteelWire Guard Finish: White Powder Coated
Includes: Wall Mount BracketMotor RPM: 1725
Fan Style: StandardOperating Amps: 4.8/2.4
Thermal Protection: AutoMax. Depth: 15-1/2"
Max. Ambient Temp.: 104 Degrees FEnvironmental Applications: Industrial
Blade Material: AluminumBearing Type: Ball
Hz: 60Shaft Dia.: 5/8"
Assembled: YesMotor Insulation: Class B
Height: 27"Guard Material: Galvanized Steel
Motor Type: Permanent Split CapacitorCountry of Origin (subject to change): United States

Description

Air Circulator, Blade Dia. 24 In., Stationary, No, 1 Speeds, Voltage 115/230, 1 Phase, CFM High 7863, Motor HP 1/2, Motor RPM 1725, Operating Amps 4.8/2.4, Fan Mounting Location Wall, Fan Accessory Style Standard, Fan RPM 1725, Max. Ambient Temp. 104 Degrees F, Hz 60, Watts 397, Motor Type Permanent Split Capacitor, Drive Type Direct, Outside Dia. 27 In., Height 27 In., Width 27 In., Max. Depth 15-1/2 In., Cord Length 5 ft.

Reviews