BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

8" Air Circulator/448 cfm

SCHAEFER| Zoro #: G2274011| Mfr #: GVK8

$169.15 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Blade Material: AluminumCord Length: 5 ft.Motor Type: Permanent Split Capacitor
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2274011 Mfr #: GVK8
Blade Material: AluminumCord Length: 5 ft.
Motor Type: Permanent Split CapacitorEnvironmental Applications: Industrial
Bearing Type: SleeveNumber of Blades: 5
Motor RPM: 1550Fan Style: Standard
Watts: 50Max. Depth: 10"
Item: Air CirculatorHeight: 11"
Shaft Dia.: 1/4"Motor Insulation: Class B
Fan RPM: 1550Guard Material: Galvanized Steel
Standards: AMCA 230Motor Enclosure: Totally Enclosed Air-Over
Thermal Protection: AutoIncludes: Wall Mount Bracket
Phase: 1Voltage: 115
Housing Material: SteelSpeeds: 1
Blade Dia.: 8"Max. Ambient Temp.: 104 Degrees F
Outside Dia.: 11"Operating Amps: 0.6
Width: 11"Mobile/Stationary: Stationary
CFM High: 448Drive Type: Direct
Wire Guard Finish: White Powder CoatedHz: 60
Fan Mounting Location: WallMotor HP: 1/100
Assembled: YesApplication: Spot Cooling and People Cooling
Country of Origin (subject to change): United States

Description

Air Circulator, Blade Dia. 8 In., Stationary, Non-Oscillating, 1 Speeds, Voltage 115, 1 Phase, CFM High 448, Motor HP 1/100, Motor RPM 1550, Operating Amps 0.6, Fan Mounting Location Wall, Fan Style Standard, Fan RPM 1550, Max. Ambient Temp. 104 Degrees F, Hz 60, Watts 50, Motor Type Permanent Split Capacitor, Drive Type Direct, Outside Dia. 11 In., Height 11 In., Width 11 In., Max. Depth 10 In., Cord Length 5 ft.

Reviews