Schaefer Brush
Condenser Brush, 1" dia., Brass
Mfr # 43633
Zoro # G9502459
Sold in multiples of 6 for $56.70
$56.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Length 4"
- Features 1" Brush Diameter; 12-24 Female Thread; 0.008" Filament Diameter; Single Spiral or Double Stem Construction
- Bristle Material Brass
Explore More Products
- SCHAEFER BRUSH Condenser Fin Whisk Brush, 6-1/2" OAL 02026
- SCHAEFER BRUSH Flue Brush, 2-1/4" dia., Tempered Wire 43322
- SCHAEFER BRUSH Flue Brush, 3" dia., Tempered Wire 43328
- SCHAEFER BRUSH Flue Brush, 2" dia., SS 43845
- SCHAEFER BRUSH Condenser Brush, 9/16" dia., Nylon 43713
- SCHAEFER BRUSH Condenser Brush, 3/4" dia., Nylon 43722
- SCHAEFER BRUSH Condenser Brush, 7/8" dia., SS 43528
- SCHAEFER BRUSH Condenser Brush, 1" dia., SS 43533
- SCHAEFER BRUSH Condenser Brush, 1/4" dia., Brass 43602
- TOUGH GUY Condenser, Dia 1/4, 8 32 (M)Thread, L 4 1/2 3HHC3
- TOUGH GUY Furnace Brush, Dia 3/4 to 1 1/2, Length 28 3ECX9
- Schaefer Brush HVAC Brushes