Schaefer Brush
2 1/4 in W Scratch Brush, Stiff, 6 in L Handle, 3 in L Brush, Brass, Wood, 8 in L Overall
Mfr # 27668GS
Zoro # G0071051
$12.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Wire Scratch Brush
- Bristle Firmness Stiff
- Bristle Color Brass
- Brush Length 3 in
- Handle Length 6 in
Explore More Products
- SCHAEFER BRUSH COPPER TUBING CLEANING BRUSH 1 IN 00649SX
- SCHAEFER BRUSH Tube and Pipe Brush, 6 in L Handle, 2 in L Brush, Silver, Wire, 8 in L Overall 01024GS
- SCHAEFER BRUSH 1-1/2" I.D. Steel Fitting Br, Wire Handle 00551
- SCHAEFER BRUSH Standard plumbing copper fitting brush, 1 in L Brush, Plastic 00646
- SCHAEFER BRUSH Horsehair Flux, Glue, Dope Brush, Tin 10001
- SCHAEFER BRUSH Plumbing Brush, 3 1/2 in L Handle, 1 1/4 in L Brush, Silver, Polypropylene, 6 5/8 in L Overall 00944-1GS
- SCHAEFER BRUSH Fitting Brush Economy plumbing copper fitting brush, 1 in L Brush 00544
- SCHAEFER BRUSH Stainless Steel Premium plumbing copper fitting brush, Plastic 00932
- SCHAEFER BRUSH Standard plumbing copper fitting brush, 1 in L Brush, Plastic 00644
- VIKAN 3 1/2 in W Bottle Brush, Stiff, 10 1/4 in L Handle, 6 1/2 in L Brush, Blue, Plastic 5381903
- PFERD Not Included L Flagged Synthetic Fiber , Not Included 89449
- Schaefer Brush Brushes