October Savings Are Here! Take 20% Off $150+. We’re here to help! Call (855) 289-9676
0 Cart

4"L Tube Brush

  • Zoro #: G0071060
  • Mfr #: 14582GS

$6.79

Details
  • Handle Type: Ring
  • Brush Handle Style: Short Handle
  • Features: Long Handle; Single Spiral or Single Stem Construction; 15" Overall Length; 0.012" Filament Diameter; 2" Width
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Schaefer Brush #14582GS Specifications

  • Zoro #: G0071060
  • Mfr #: 14582GS
Handle Type: Ring Brush Handle Style: Short Handle
Features: Long Handle; Single Spiral or Single Stem Construction; 15" Overall Length; 0.012" Filament Diameter; 2" Width Handle Length: 11"
Handle Material: Galvanized Wire Item: Tube and Pipe Brush
Brush Dia.: 2" Bristle Color: Black
Overall Length: 15" Color Coding System: No
Brush Length: 4" Bristle Material: Nylon
Country of Origin (subject to change): United States

Description

If your favorite brush is worn or damaged, you'll also find handy replacement brushes included in our selection. Schaefer Brush Tube and Pipe Brush include characteristics like: Bristle Material: Nylon.

Reviews of Schaefer Brush #14582GS