Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

2-1/2"L Tube Brush

  • Zoro #: G0100731
  • Mfr #: 01008GS

$7.65

  • Bristle Color: Gray
  • Bristle Material: Stainless Steel
  • Features: Short Handle; Single Spiral or Single Stem Construction; 0.005" Filament Diameter; 3/4" Brush Diameter
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • and get 15% off your first order

Schaefer Brush #01008GS Specifications

  • Zoro #: G0100731
  • Mfr #: 01008GS
Bristle Color: Gray Bristle Material: Stainless Steel
Features: Short Handle; Single Spiral or Single Stem Construction; 0.005" Filament Diameter; 3/4" Brush Diameter Handle Length: 8-1/4"
Item: Tube and Pipe Brush Handle Material: Galvanized Wire
Overall Length: 9" Brush Handle Style: Short Handle
Handle Type: Ring Color Coding System: No
Brush Dia.: 3/4" Brush Length: 2-1/2"
Country of Origin (subject to change): United States

Description

For your convenience, Zoro offers brushes in a variety of sizes, as well as in packs. Take a look at the features for Schaefer Brush Tube and Pipe Brush. Bristle Material: Stainless Steel.

Reviews of Schaefer Brush #01008GS