Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

6" L Tube and Pipe Brush, , Galvanized Wire

  • Zoro #: G0080547
  • Mfr #: 01024GS

$6.71

  • Handle Type: Ring
  • Color Coding System: No
  • Bristle Color: Gray
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Schaefer Brush #01024GS Specifications

  • Zoro #: G0080547
  • Mfr #: 01024GS
Handle Type: Ring Color Coding System: No
Bristle Color: Gray Item: Tube and Pipe Brush
Brush Dia.: 3/8" Overall Length: 8"
Brush Handle Style: Short Handle Handle Material: Galvanized Wire
Brush Length: 2" Handle Length: 6"
Bristle Material: Stainless Steel Features: Short Handle; Single Spiral or Single Stem Construction; 8" Overall Length; 0.006" Filament Diameter
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

From car wash brushes to pipe brushes, you'll find it all here. Schaefer Brush Tube and Pipe Brush include characteristics like: Bristle Material: Stainless Steel.

Reviews of Schaefer Brush #01024GS