Schaefer
Circulation Fan 36" 115VAC
- Zoro #: G7494405
- Mfr #: 36CFO
Hover or click to zoom Tap to zoom
Key Features
- Item: Circulation Fan
- Blade Diameter: 36"
- Voltage: 115VAC
- Motor HP: 1/2
- Blade Dia.: 36"
- Application: Air Circulator
- Product Type: Circulation Fan
$496.00
Subtotal: $496.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SCHAEFER Circulation Fan 24" Oscillating, 115VAC TW24W
- SCHAEFER Pedestal Fan 30" Oscillating, 115VAC TW30W-PRB
- SCHAEFER Standard-Duty Industrial Fan 36" Non-Oscillating, 115/230VAC, 11,400 CFM GVK36
- SCHAEFER Circulation Fan 20" Oscillating, 115VAC TW20W
- SCHAEFER Master 30" Direct Drive Portable Barrel Fan, 5500 CFM, 1/3 HP MAC-30D
- SCHAEFER Standard-Duty Industrial Fan 36" Oscillating, 115/230VAC, 11,690 CFM VKWO36
- SCHAEFER Pedestal Fan 20" Oscillating, 115VAC TW20W-PRB
- SCHAEFER High Velocity Industrial Fan 24CFO-HE
- SCHAEFER Pedestal Fan 24" Oscillating, 115VAC TW24B-PRB
- TRIANGLE ENGINEERING 36" 1 Speed 1 1/2 HP 230/460V 3-Phase Open Drip Proof Motor Belt Drive Box Fan PVI3616-X
- PATTERSON High-Velocity Industrial Fan 22" Non-Oscillating, 208-230/460VAC, 5570 CFM 7J716
- Schaefer Air Circulators