Schaefer

Exhaust Fan 36" 115/230VAC

Schaefer Exhaust Fan 36" 115/230VAC 365S12-3V
Hover or click to zoom Tap to zoom
$1,405.19
  • Item: Exhaust Fan
  • Blade Diameter: 36"
  • Voltage: 115/230VAC
  • Motor HP: 1/2
  • Number of Blades: 5
  • Phase: 3
  • Height: 44"
  • Width: 43-1/2"
See full product details
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Total: $1,405.19

Schaefer #365S12-3V Specifications

  • Item: Exhaust Fan
  • Blade Diameter: 36"
  • Voltage: 115/230VAC
  • Motor HP: 1/2
  • Number of Blades: 5
  • Phase: 3
  • Height: 44"
  • Width: 43-1/2"
  • Drive Type: Belt
  • Blade Dia.: 36"
  • Application: Air Circulator
  • Country of Origin (subject to change): United States

Description

Exhaust Fan, Slantwall 36" 5-Wing 1/2HP w/ISBT 3 Phase VFD Compatible

Reviews of Schaefer #365S12-3V