Schaefer
Exhaust Fan 48" 208-230VAC
- Zoro #: G7493985
- Mfr #: 485S112
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Exhaust Fan
- Blade Diameter: 48"
- Voltage: 208-230VAC
- Motor HP: 1-1/2
- Number of Blades: 5
- Height: 56"
- Blade Dia.: 48"
- Drive Type: Belt
$2,128.91
Item requires special delivery charges. A $210.00 per item surcharge will be applied.
Subtotal: $2,128.91
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Schaefer #485S112 Specifications
- Zoro #: G7493985
- Mfr #: 485S112
- Item: Exhaust Fan
- Blade Diameter: 48"
- Voltage: 208-230VAC
- Motor HP: 1-1/2
- Number of Blades: 5
- Height: 56"
- Blade Dia.: 48"
- Drive Type: Belt
- Width: 55-1/2"
- Application: Air Circulator
- Product Type: Slantwall Exhaust Fan
- Country of Origin (subject to change): United States
Description
Slantwall Exhaust Fan
Reviews of Schaefer #485S112
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- SCHAEFER Standard-Duty Industrial Fan 36" Non-Oscillating, 115/230VAC, 11,690 CFM GVKC36
- SCHAEFER Standard-Duty Industrial Fan 36" Non-Oscillating, 115/230VAC, 11,400 CFM GVK36
- SCHAEFER Standard-Duty Industrial Fan 36" Oscillating, 115/230VAC, 11,690 CFM VKWO36-B
- SCHAEFER Hanging Cable Kit for BIGDOG BDCABLEKIT15
- SCHAEFER Standard-Duty Industrial Fan 20" Non-Oscillating, 115/230VAC, 5470 CFM GVK20
- SCHAEFER Misting Ring Kit 26" MKLP36SO-6B
- AIRMASTER FAN Light-Duty Industrial Fan 20" Non-Oscillating, 115VAC, 2035/2520 CFM C-20PN3
- BELL & GOSSETT 118668 Cast Iron Impeller 118668
- DAYTON Mobile Air Circulator 24" Non-Oscillating, 115VAC, 4150/6200 CFM 39UK52
- TRIANGLE ENGINEERING 60" 1 Speed 2 HP 115V 1-Phase Open Drip Proof Motor Belt Drive Box Fan PVI6017-V
- TPI INDUSTRIAL Fan Mount 120VAC , ACM-W
- Schaefer Air Circulators