Schaefer
Mobile Air Circulator 36" Oscillating, 115/230VAC, 11,700 CFM
- Zoro #: G9814253
- Mfr #: VKO36-O
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Mobile Air Circulator
- Blade Diameter: 36"
- Oscillation: Oscillating
- Air Flow: 11,700 CFM
- Voltage: 115/230VAC
- Number of Speeds: 1
- Motor HP: 1/2
- Material: Polyethylene
$1,628.68
Ships from United States
Subtotal: $1,628.68
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Schaefer #VKO36-O Specifications
- Zoro #: G9814253
- Mfr #: VKO36-O
- Item: Mobile Air Circulator
- Blade Diameter: 36"
- Oscillation: Oscillating
- Air Flow: 11,700 CFM
- Voltage: 115/230VAC
- Number of Speeds: 1
- Motor HP: 1/2
- Material: Polyethylene
- Number of Blades: 3
- Includes: Heavy Duty Mobile Cart w/8" Pneumatic Casters
- Phase: 1
- Height: 75"
- Environmental Applications: Industrial
- Outside Dia.: 37-1/2"
- Motor Insulation: Class F
- Requires: Assembly
- Operating Amps: 7/3.5
- Application: Spot Cooling and People Cooling
- Wire Guard Finish: White Powder Coated
- NEMA Plug Configuration: 5-15P
- Drive Type: Direct
- Motor Type: Permanent Split Capacitor
- Fan Style: Standard
- Fan Mounting Location: Pedestal
- Standards: UL Motor and OSHA Guard
- Number of Conductors: 3
- Full Load Amps: 6.0/3.5
- Watts: 450
- Hz: 60
- Speeds: 1
- Air Velocity @ 20 Ft.: 350
- Motor Enclosure: Totally Enclosed Air-Over
- Thermal Protection: Auto
- Bearing Type: Sealed Ball
- Blade Material: Steel
- Mobile/Stationary: Mobile
- Oscillating: Yes
- Fan Accessory Style: Standard
- Shaft Dia.: 5/8"
- Width: 42"
- Blade Dia.: 36"
- Max. Ambient Temp.: 104 Degrees F
- Air Velocity (FPM) @ 20 Ft.: 350
- Housing Material: Polyethylene
- Cord Length: 5 ft.
- Guard Material: Steel
- Oscillating / Non-Oscillating: Oscillating
- Max. Depth: 45"
- Motor RPM: 825
- Assembled: Yes
- CFM High: 11,200
- Frame Material: Polyethylene
- Depth: 45 in
- Fan Cord Length: 5 ft
- Product Type: Standard-Duty Industrial Fan
- Country of Origin (subject to change): United States
Description
Standard-Duty Industrial Fan, Blade Dia. 36 in, Mobile, Oscillating, 1 Speeds, Voltage 115/230 V AC, 1 Phase, CFM High 11,700, Air Velocity @ 20 Ft. 350 fpm, Motor HP 1/2 hp, Motor RPM 825, Operating Amps 7/3.5, Fan Mounting Location Pedestal, Fan Accessory Style Standard, Max. Ambient Temp. 104 Degrees F, Hz 60 Hz, Watts 450, Motor Type Permanent Split Capacitor, Drive Type Direct Drive, Outside Dia. 37-1/2 In., Height 75 in, Width 42 in, Max. Depth 45 In., Cord Length 5 ft.
Reviews of Schaefer #VKO36-O
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- SCHAEFER Stainless Steel Washdown Fan 30" 115/230VAC 30CFO-SWDS-Q
- SCHAEFER OSHA Pedestal Fan Non-Oscillating, 115VAC 20PFR-B
- SCHAEFER Pedestal Fan 30" Oscillating, 115VAC TW30B-PRB
- SCHAEFER Pedestal Fan 24" Oscillating, 115VAC TW24W-PRB
- SCHAEFER Pedestal Fan 20" Oscillating, 115VAC TW20W-PRB
- SCHAEFER Standard-Duty Industrial Fan 20" Non-Oscillating, 115/230VAC, 5470 CFM GVK20
- TACO 007-Ifc Cartridge Circulator 007-IFC
- DAYTON Standard-Duty Industrial Fan 30" Non-Oscillating, 277VAC, 9450 CFM 1VCG6
- DAYTON Mounting Bracket, Steel 1ZCP6
- TPI INDUSTRIAL Air Circulator 30" 120VAC UHP 30-P
- EBM-PAPST Motorized Impeller, 9-7/8 in., 24VDC R1G250-AQ21-52
- Schaefer Air Circulators