Schaefer
Standard-Duty Industrial Fan 36" Non-Oscillating, 230/460VAC, 11,690 CFM
Mfr # VKC36-3
Zoro # G5738844
Free Shipping & Returns
$767.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Diameter 36"
- Oscillation Non-Oscillating
- Air Flow 11,690 CFM
- Voltage 230/460VAC
- Number of Speeds 1
Replacement Parts
Explore More Products
- SCHAEFER Exhaust Fan 36" 115/230VAC 363B12
- SCHAEFER Circulation Fan 24" Oscillating, 115VAC TW24W
- SCHAEFER Circulation Fan 36" 115VAC 36CFO
- SCHAEFER Standard-Duty Industrial Fan 20" Non-Oscillating, 115/230VAC, 5470 CFM GVK20
- SCHAEFER Mobile Air Circulator 36" Non-Oscillating, 115/230VAC, 11,700 CFM VKM36-B-O
- SCHAEFER OSHA Pedestal Fan 115VAC , 36PFR
- SCHAEFER Circulation Fan 24" 115VAC 24CFO
- SCHAEFER Circulation Fan 30" 115VAC 30CFO-B
- SCHAEFER Pedestal Fan 30" Oscillating, 115VAC TW30B-PRB
- SCHAEFER Misting Ring Kit 22" MKLP30SO-5B
- VENCO Mobile Drum Fan 48" Non-Oscillating VMAC-48-DD-WK
- Schaefer Air Circulators