Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Flanged Ball Bearing, 7/8in dia, 45lb

  • Zoro #: G0487789
  • Mfr #: AF2028
No Product Image Available
$20.95
  • Lubrication: Royco 885
  • Temp. Range: -65 Degrees to 365 Degrees F
  • Width: 5/16 in
See full product details
Orders over $75 ship free.

Schatz Bearing #AF2028 Specifications

  • Zoro #: G0487789
  • Mfr #: AF2028
Lubrication: Royco 885 Temp. Range: -65 Degrees to 365 Degrees F
Width: 5/16 in Bore Dia.: 5/16 in
Flange Thickness: 0.04 in Flange Dia.: 31/32 in
Bearing Type: Ball Max. RPM: 500 RPM
Item: Unground Flanged Radial Ball Bearing Outside Dia.: 7/8 in
Dynamic Load Capacity: 45 lb Ball Material: Carbon Steel
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Unground Flanged Radial Ball Bearing, Ball, Bore Dia. 5/16 In., Outside Dia. 7/8 In., Width 5/16 In., Flange Dia. 31/32 In., Flange Thickness 0.04 In., Carbon Steel Ball Material, Royco 885, Dynamic Load Capacity 45 lb., Max. RPM 500, Temp. Range -65 Degrees F to 365 Degrees F

Reviews of Schatz Bearing #AF2028