
N-18/500-M CYLINDRICAL ROLLER BRG, 19.685 ID, 24.4094 OD, 2.2047 W (Discontinued)
- Mfr # N-18/500-M
- Zoro # G703048733
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
N-18/500-M
Zoro #
G703048733
UPC #
-
Country of Origin
United States
Dimensions
Outside Dia.
24.4094
Width
2.2047
Details
Roller Material
Through Hardened Steel
Cage Material
BRONZE/BRASS
Description
Removable Outer Ring - Straight, 19.685 Bearing ID, 24.4094 Bearing OD, 2.2047 Bearing Width, Precision Class: Standard (ABEC-1), Internal Clearance: Standard, Cage Material: Bronze/Brass, Race Material: Through Hardened Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.