This item is Discontinued.

No Product Image Available

11854-MTED CYLINDRICAL ROLLER BRG - INNER RACE 8.000" WIDE, 7 ID, 11.001 OD, 5 W (Discontinued)

  • Mfr # 11854-MTED
  • Zoro # G403049788
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
11854-MTED
Zoro #
G403049788
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
11.001
Width
5

Details

Cage Material
BRONZE/BRASS

Description

7 Bearing ID, 11.001 Bearing OD, 5 Bearing Width, Precision Class: Standard (ABEC-1), Internal Clearance: Standard, Cage Material: Bronze/Brass, Race Material: 52100/100Cr6 Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.