Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Antique Brass Entrance Lever Lockset, Flair/Wakefield

  • Zoro #: G0946823
  • Mfr #: F51A FLA 609 WKF
$74.04
  • Key Type: Different
  • Cylinder Core Type: Conventional
  • Lockset Finish: Antique Brass
See full product details
Orders over $75 ship free.

Schlage #F51A FLA 609 WKF Specifications

  • Zoro #: G0946823
  • Mfr #: F51A FLA 609 WKF
Key Type: Different Cylinder Core Type: Conventional
Lockset Finish: Antique Brass Mortise / Cylindrical: Cylindrical
Item: Door Lever Lockset ADA Compliant: No
Number of Keys: 2 Lockset Performance Strength: Light Duty
Lockset Function: Entrance Lockset Fire Rating: 3 hr
Includes: Latch, Mounting Hardware, Strike Ligature Resistant: No
Handle Material: Brass Strike Type: Round Corner Full Lip Strike
For Use With: Residential/Light Commercial Applications Required Door Thickness: 1-3/8 in to 1-3/4 in
Electrical/Mechanical: Mechanical Strike Dim.: 1-5/8 in x 2-1/4 in
Number of Pins: 5 Backset: 2-3/8 in or 2-3/4 in
Lockset Grade: 2 Mortise/Cylindrical: Cylindrical
Location Type: Commercial, Residential Standards: ANSI A156.2
Style: F Flair/Wakefield Keyway Type: Schlage SC1
Series: F Lockset Handle Type: Lever
Key Material: Brass Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Mechanical, Lever, Cylindrical, Lockset Function Entrance, Lockset Grade 2, Style F Flair/Wakefield, Lockset Finish Antique Brass, Keyway Type Schlage SC1, Key Type Different, Standards ANSI A156.2, ADA Compliant No, Lockset Fire Rating 3 hr, Backset 2-3/8 in or 2-3/4 in, Ligature Resistant No, Cylinder Core Type Conventional, For Use With Residential/Light Commercial Applications, Handle Material Brass, Includes Latch, Mounting Hardware, Strike, Item Door Lever Lockset, Key Material Brass

Reviews of Schlage #F51A FLA 609 WKF