Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Antique Brass Passage Knob Lockset, Siena/Wakefield

  • Zoro #: G0940383
  • Mfr #: F10 SIE 609 WKF
$39.94
  • Lockset Function: Passage
  • ADA Compliant: No
  • Lockset Handle Type: Knob
See full product details
Orders over $75 ship free.

Schlage #F10 SIE 609 WKF Specifications

  • Zoro #: G0940383
  • Mfr #: F10 SIE 609 WKF
Lockset Function: Passage ADA Compliant: No
Lockset Handle Type: Knob Number of Keys: 0
Backset: 2-3/8 in or 2-3/4 in Standards: ANSI A156.2
Includes: Latch, Mounting Hardware, Strike Strike Type: Round Corner Full Lip Strike
Lockset Performance Strength: Light Duty Required Door Thickness: 1-3/8 in and 1-3/4 in
Lockset Grade: 2 Series: F
Electrical/Mechanical: Mechanical Ligature Resistant: No
Pins: 0 Key Type: Not Keyed
Strike Dim.: 1-5/8 in X 2-1/4 in Keyway Type: None
Mortise/Cylindrical: Cylindrical Location Type: Commercial, Residential
Mortise / Cylindrical: Cylindrical For Use With: Residential/Light Commercial Applications
Item: Knob Lockset Knob Material: Brass
Style: F Siena/Wakefield Lockset Fire Rating: Not Rated
Lockset Finish: Antique Brass Finish:
Fire Rated: Grade:
Keying: Number of Pins:
Mounting: Key Material:
Handle Material: Features:
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Mechanical, Knob, Cylindrical, Lockset Function Passage, Lockset Grade 2, F Siena/Wakefield Style, Antique Brass Lockset Finish, Keyway Type None, Key Type Not Keyed, Standards ANSI A156.2, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2-3/8 in or 2-3/4 in, Ligature Resistant No, For Use With Residential/Light Commercial Applications, Includes Latch, Mounting Hardware, Strike, Item Knob Lockset, Knob Material Brass, Location Type Commercial, Residential

Reviews of Schlage #F10 SIE 609 WKF