Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Antique Brass Passage Lever Lockset, Callington/Brookshire

  • Zoro #: G0942632
  • Mfr #: F10 CLT 609 BRK
$53.67
  • Lockset Fire Rating: 3 hr
  • Number of Keys: 0
  • Mortise/Cylindrical: Cylindrical
See full product details
Orders over $75 ship free.

Schlage #F10 CLT 609 BRK Specifications

  • Zoro #: G0942632
  • Mfr #: F10 CLT 609 BRK
Lockset Fire Rating: 3 hr Number of Keys: 0
Mortise/Cylindrical: Cylindrical Electrical/Mechanical: Mechanical
Lockset Finish: Antique Brass Includes: Latch, Mounting Hardware, Strike
Location Type: Commercial, Residential Backset: 2-3/8 in or 2-3/4 in
Strike Dim.: 1-5/8 in x 2-1/4 in Lockset Performance Strength: Light Duty
Ligature Resistant: No Cylinder Core Type: Not Included
For Use With: Residential/Light Commercial Applications Style: F Callington/Brookshire
Item: Door Lever Lockset Handle Material: Brass
Lockset Handle Type: Lever Mortise / Cylindrical: Cylindrical
Required Door Thickness: 1-3/8 in to 1-3/4 in Key Type: Not Keyed
Lockset Grade: 2 Keyway Type: None
Number of Pins: 0 Standards: ANSI A156.2
Strike Type: Round Corner Full Lip Strike ADA Compliant: No
Series: F Lockset Function: Passage
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Mechanical, Lever, Cylindrical, Lockset Function Passage, Lockset Grade 2, Style F Callington/Brookshire, Lockset Finish Antique Brass, Keyway Type None, Key Type Not Keyed, Standards ANSI A156.2, ADA Compliant No, Lockset Fire Rating 3 hr, Backset 2-3/8 in or 2-3/4 in, Ligature Resistant No, Cylinder Core Type Not Included, For Use With Residential/Light Commercial Applications, Handle Material Brass, Includes Latch, Mounting Hardware, Strike, Item Door Lever Lockset

Reviews of Schlage #F10 CLT 609 BRK