Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Antique Pewter Dummy Knob Lockset, Georgian/Wakefield

  • Zoro #: G0940727
  • Mfr #: F170 GEO 620 WKF
$14.99
  • Lockset Grade: 2
  • Series: F
  • Lockset Finish: Antique Pewter
See full product details
Orders over $75 ship free.

Schlage #F170 GEO 620 WKF Specifications

  • Zoro #: G0940727
  • Mfr #: F170 GEO 620 WKF
Lockset Grade: 2 Series: F
Lockset Finish: Antique Pewter Strike Dim.: 1-5/8 in X 2-1/4 in
Ligature Resistant: No Item: Knob Lockset
Standards: ANSI A156.2 Location Type: Commercial, Residential
Strike Type: Round Corner Full Lip Strike For Use With: Residential/Light Commercial Applications
Lockset Function: Dummy Knob Material: Brass
Required Door Thickness: 1-3/8 in and 1-3/4 in Number of Keys: 0
Mortise/Cylindrical: Cylindrical Pins: 0
Key Type: Not Keyed Keyway Type: None
ADA Compliant: No Style: F Georgian/Wakefield
Electrical/Mechanical: Mechanical Mortise / Cylindrical: Cylindrical
Lockset Fire Rating: Not Rated Lockset Handle Type: Knob
Backset: 2-3/8 in or 2-3/4 in Lockset Performance Strength: Light Duty
Includes: Latch, Mounting Hardware, Strike Number of Pins:
Finish: Features:
Fire Rated: Grade:
Handle Material: Key Material:
Mounting: Keying:
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Mechanical, Knob, Cylindrical, Lockset Function Dummy, Lockset Grade 2, F Georgian/Wakefield Style, Antique Pewter Lockset Finish, Keyway Type None, Key Type Not Keyed, Standards ANSI A156.2, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2-3/8 in or 2-3/4 in, Ligature Resistant No, For Use With Residential/Light Commercial Applications, Includes Latch, Mounting Hardware, Strike, Item Knob Lockset, Knob Material Brass, Location Type Commercial, Residential

Reviews of Schlage #F170 GEO 620 WKF