Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Antique Pewter Privacy Knob Lockset, Orbit

  • Zoro #: G0941418
  • Mfr #: F40 ORB 620
$30.44
  • Lockset Grade: 2
  • Number of Keys: 0
  • Location Type: Commercial, Residential
See full product details
Orders over $75 ship free.

Schlage #F40 ORB 620 Specifications

  • Zoro #: G0941418
  • Mfr #: F40 ORB 620
Lockset Grade: 2 Number of Keys: 0
Location Type: Commercial, Residential Mortise / Cylindrical: Cylindrical
Ligature Resistant: No Series: F
Lockset Fire Rating: Not Rated Lockset Finish: Antique Pewter
Keyway Type: None Electrical/Mechanical: Mechanical
Standards: ANSI A156.2 Key Type: Not Keyed
Style: F Orbit Mortise/Cylindrical: Cylindrical
Lockset Handle Type: Knob Backset: 2-3/8 in or 2-3/4 in
Knob Material: Brass For Use With: Residential/Light Commercial Applications
Lockset Function: Privacy Strike Dim.: 1-5/8 in X 2-1/4 in
Pins: 0 Strike Type: Round Corner Full Lip Strike
Item: Knob Lockset Includes: Latch, Mounting Hardware, Strike
Lockset Performance Strength: Light Duty Required Door Thickness: 1-3/8 in and 1-3/4 in
ADA Compliant: No Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Mechanical, Knob, Cylindrical, Lockset Function Privacy, Lockset Grade 2, F Orbit Style, Antique Pewter Lockset Finish, Keyway Type None, Key Type Not Keyed, Standards ANSI A156.2, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2-3/8 in or 2-3/4 in, Ligature Resistant No, For Use With Residential/Light Commercial Applications, Includes Latch, Mounting Hardware, Strike, Item Knob Lockset, Knob Material Brass, Location Type Commercial, Residential, Lockset Performance Strength Light Duty

Reviews of Schlage #F40 ORB 620