BE365 PLY 505 Deadbolt, 2 Grade, Keyed Alike, Keyed Different Key, Brass, 238 x 234 in Backset

  • Mfr # BE365V PLY 505

  • Zoro # G307453322


product price:  $188.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BE365V PLY 505
Zoro #
G307453322
UPC #
43156901258
Country of Origin
Mexico

Description

TurnLock feature allows the user to lock and leave without a key Ideal for front, back and side entry doors where deadbolts are required Grade 2 ANSIBHMA certified Commercialgrade clutching motor drive Vandalresistant freespinning deadbolt turn Code control, 6digit programming code required to add and delete user codes Warning sounds after four incorrect codes entered, keypad disabled for 30 secs Mechanical key override Preset with random 6digit programming code and two random 4digit user codes 19 user code capacity, 10, 000 user code combinations Blue LEDs illuminate the keypad on demand Locks can be rekeyed to match existing locks 9 V alkaline battery included Fits most standard door preps Just a screwdriver needed for installation on preprepped doors Latch of 1 in x 214 in radius corner faceplate, 1 in housing diameter requires 1 in edge bore, 1 in throw with TripleOption square corner, radius corner and circular drive in faceplates Strikes of 118 in x 234 in, square corner, no box, latch strike Backset adjustable backset, fits 238 to 234 in backsets Cylinder 5pin solid brass, keyed 5pin, C keyway, keyed different KD Door thickness 138 to 134 in Nickel silver cut keys, 5pin, Csection Minimum 512 in centertocenter distance between cross bore holes Allmetal chassis and escutcheons Silicone rubber, wearresistant buttons

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.