Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Bright Brass Dummy Lever Lockset, Accent/Century, Left Hand

  • Zoro #: G0943518
  • Mfr #: F170 ACC 605 CEN LH
$20.36
  • Number of Keys: 0
  • Mortise / Cylindrical: Cylindrical
  • Lockset Grade: 2
See full product details
Orders over $75 ship free.

Schlage #F170 ACC 605 CEN LH Specifications

  • Zoro #: G0943518
  • Mfr #: F170 ACC 605 CEN LH
Number of Keys: 0 Mortise / Cylindrical: Cylindrical
Lockset Grade: 2 Mortise/Cylindrical: Cylindrical
Handle Material: Brass Lockset Finish: Bright Brass
Strike Dim.: 1-5/8 in x 2-1/4 in Location Type: Commercial, Residential
Backset: 2-3/8 in or 2-3/4 in Series: F
Strike Type: Round Corner Full Lip Strike Lockset Fire Rating: 3 hr
Lockset Performance Strength: Light Duty Keyway Type: None
Ligature Resistant: No Style: F Accent/Century
Lockset Function: Dummy Lockset Handle Type: Lever
Item: Door Lever Lockset Electrical/Mechanical: Mechanical
Standards: ANSI A156.2 ADA Compliant: No
Number of Pins: 0 For Use With: Residential/Light Commercial Applications
Features: Left Hand Includes: Latch, Mounting Hardware, Strike
Cylinder Core Type: Not Included Required Door Thickness: 1-3/8 in to 1-3/4 in
Key Type: Not Keyed Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Mechanical, Lever, Cylindrical, Lockset Function Dummy, Lockset Grade 2, Style F Accent/Century, Lockset Finish Bright Brass, Keyway Type None, Key Type Not Keyed, Standards ANSI A156.2, ADA Compliant No, Lockset Fire Rating 3 hr, Backset 2-3/8 in or 2-3/4 in, Ligature Resistant No, Cylinder Core Type Not Included, Features Left Hand, For Use With Residential/Light Commercial Applications, Handle Material Brass, Includes Latch, Mounting Hardware, Strike, Item Door Lever Lockset

Reviews of Schlage #F170 ACC 605 CEN LH