Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Bright Brass Dummy Lever Lockset, Callington, Right Hand

  • Zoro #: G0944583
  • Mfr #: F170 CLT 605 RH
$22.21
  • Lockset Finish: Bright Brass
  • Lockset Performance Strength: Light Duty
  • Style: F Callington
See full product details
Orders over $75 ship free.

Schlage #F170 CLT 605 RH Specifications

  • Zoro #: G0944583
  • Mfr #: F170 CLT 605 RH
Lockset Finish: Bright Brass Lockset Performance Strength: Light Duty
Style: F Callington Mortise/Cylindrical: Cylindrical
Number of Pins: 0 Cylinder Core Type: Not Included
Lockset Handle Type: Lever Lockset Fire Rating: 3 hr
Mortise / Cylindrical: Cylindrical Includes: Latch, Mounting Hardware, Strike
Backset: 2-3/8 in or 2-3/4 in Required Door Thickness: 1-3/8 in to 1-3/4 in
Keyway Type: None Electrical/Mechanical: Mechanical
Strike Type: Round Corner Full Lip Strike Lockset Grade: 2
Series: F Number of Keys: 0
Strike Dim.: 1-5/8 in x 2-1/4 in Lockset Function: Dummy
Item: Door Lever Lockset Key Type: Not Keyed
Ligature Resistant: No Handle Material: Brass
For Use With: Residential/Light Commercial Applications Features: Right Hand
Location Type: Commercial, Residential ADA Compliant: No
Standards: ANSI A156.2 Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Mechanical, Lever, Cylindrical, Lockset Function Dummy, Lockset Grade 2, Style F Callington, Lockset Finish Bright Brass, Keyway Type None, Key Type Not Keyed, Standards ANSI A156.2, ADA Compliant No, Lockset Fire Rating 3 hr, Backset 2-3/8 in or 2-3/4 in, Ligature Resistant No, Cylinder Core Type Not Included, Features Right Hand, For Use With Residential/Light Commercial Applications, Handle Material Brass, Includes Latch, Mounting Hardware, Strike, Item Door Lever Lockset

Reviews of Schlage #F170 CLT 605 RH