Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Bright Brass Passage Lever Lockset, Callington/Andover

  • Zoro #: G0942553
  • Mfr #: F10 CLT 505 AND
$53.67 9% off
$48.80
  • Standards: ANSI A156.2
  • Number of Keys: 0
  • Lockset Performance Strength: Light Duty
See full product details
Orders over $75 ship free.

Schlage #F10 CLT 505 AND Specifications

  • Zoro #: G0942553
  • Mfr #: F10 CLT 505 AND
Standards: ANSI A156.2 Number of Keys: 0
Lockset Performance Strength: Light Duty Series: F
Lockset Handle Type: Lever Electrical/Mechanical: Mechanical
Cylinder Core Type: Not Included Number of Pins: 0
Lockset Function: Passage Location Type: Commercial, Residential
Mortise/Cylindrical: Cylindrical Backset: 2-3/8 in or 2-3/4 in
Includes: Latch, Mounting Hardware, Strike For Use With: Residential/Light Commercial Applications
Key Type: Not Keyed Ligature Resistant: No
Handle Material: Brass Item: Door Lever Lockset
ADA Compliant: No Strike Dim.: 1-5/8 in x 2-1/4 in
Lockset Fire Rating: 3 hr Style: F Callington/Andover
Mortise / Cylindrical: Cylindrical Lockset Finish: Bright Brass
Required Door Thickness: 1-3/8 in to 1-3/4 in Keyway Type: None
Strike Type: Round Corner Full Lip Strike Lockset Grade: 2
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Mechanical, Lever, Cylindrical, Lockset Function Passage, Lockset Grade 2, Style F Callington/Andover, Lockset Finish Bright Brass, Keyway Type None, Key Type Not Keyed, Standards ANSI A156.2, ADA Compliant No, Lockset Fire Rating 3 hr, Backset 2-3/8 in or 2-3/4 in, Ligature Resistant No, Cylinder Core Type Not Included, For Use With Residential/Light Commercial Applications, Handle Material Brass, Includes Latch, Mounting Hardware, Strike, Item Door Lever Lockset

Reviews of Schlage #F10 CLT 505 AND