Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Chrome Passage Knob Lockset, Siena/Wakefield

  • Zoro #: G0940620
  • Mfr #: F10 SIE 625 WKF
$37.93
  • Includes: Latch, Mounting Hardware, Strike
  • Item: Knob Lockset
  • Strike Type: Round Corner Full Lip Strike
See full product details
Orders over $75 ship free.

Schlage #F10 SIE 625 WKF Specifications

  • Zoro #: G0940620
  • Mfr #: F10 SIE 625 WKF
Includes: Latch, Mounting Hardware, Strike Item: Knob Lockset
Strike Type: Round Corner Full Lip Strike Number of Keys: 0
Style: F Siena/Wakefield Lockset Function: Passage
Series: F Electrical/Mechanical: Mechanical
Knob Material: Brass Lockset Finish: Chrome
Location Type: Commercial, Residential Keyway Type: None
Backset: 2-3/8 in or 2-3/4 in Standards: ANSI A156.2
Mortise/Cylindrical: Cylindrical Lockset Handle Type: Knob
Key Type: Not Keyed Pins: 0
Strike Dim.: 1-5/8 in X 2-1/4 in Required Door Thickness: 1-3/8 in and 1-3/4 in
Lockset Fire Rating: Not Rated For Use With: Residential/Light Commercial Applications
Lockset Grade: 2 Ligature Resistant: No
Lockset Performance Strength: Light Duty Mortise / Cylindrical: Cylindrical
ADA Compliant: No Fire Rated:
Finish: Features:
Keying: Grade:
Number of Pins: Handle Material:
Key Material: Mounting:
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Mechanical, Knob, Cylindrical, Lockset Function Passage, Lockset Grade 2, F Siena/Wakefield Style, Chrome Lockset Finish, Keyway Type None, Key Type Not Keyed, Standards ANSI A156.2, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2-3/8 in or 2-3/4 in, Ligature Resistant No, For Use With Residential/Light Commercial Applications, Includes Latch, Mounting Hardware, Strike, Item Knob Lockset, Knob Material Brass, Location Type Commercial, Residential

Reviews of Schlage #F10 SIE 625 WKF