Shop Alternate Products
This Product is Discontinued
Schlage Commercial
Antique Brass Mortise Lock L9080PEU12C609LH (Discontinued)
Mfr # L9080PEU12C609LH
Zoro # G2886513
Free Shipping & Returns
This Product is Discontinued
Key Features
- Keyway Type C Keyway
- Location Type Commercial
- Lockset Function Storeroom
- Style Left Hand
- Finish Antique Brass