Shop Alternate Products
This Product is Discontinued
Schlage Commercial
Antique Brass Mortise Lock L9485PSTAC609LH (Discontinued)
Mfr # L9485PSTAC609LH
Zoro # G3525087
Free Shipping & Returns
This Product is Discontinued
Key Features
- Keyway Type C Keyway
- Location Type Commercial
- Style Left Hand
- Finish Antique Brass
- Function Restroom