Schlage Commercial

Bright Brass Classroom ND95LDRHO605

Schlage Commercial Bright Brass Classroom ND95LDRHO605 ND95LDRHO605
Hover or click to zoom Tap to zoom
  • Includes: Latch
  • Keyway Type: Schlage
  • Location Type: Commercial
  • Lockset Function: Classroom
  • Style: Rhodes
  • Finish: Bright Brass
  • Item: Bright Brass Classroom ND95LDRHO605
  • Strike: Bright Brass
See full product details
$406.07

Subtotal: $406.07

Schlage Commercial #ND95LDRHO605 Specifications

  • Includes: Latch
  • Keyway Type: Schlage
  • Location Type: Commercial
  • Lockset Function: Classroom
  • Style: Rhodes
  • Finish: Bright Brass
  • Item: Bright Brass Classroom ND95LDRHO605
  • Strike: Bright Brass
  • Country of Origin (subject to change): Mexico

Description

Schlage Commercial ND95LDRHO605 ND Series Vandlgard Classroom Security Less Cylinder Rhodes with 13-247 Latch 10-025 Strike Bright Brass Finish

Reviews of Schlage Commercial #ND95LDRHO605

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.