customer-service Help
Schlage Commercial

Bright Brass Classroom S70FLA605LH

Schlage Commercial Bright Brass Classroom S70FLA605LH S70FLA605LH
Hover or click to zoom Tap to zoom
$244.18
  • Includes: Latch
  • Keyway Type: C Keyway
  • Location Type: Commercial
See full product details
This item ships free.

Total: $244.18

Schlage Commercial #S70FLA605LH Specifications

  • Includes: Latch
  • Keyway Type: C Keyway
  • Location Type: Commercial
  • Lockset Function: Classroom
  • Style: Flair
  • Finish: Bright Brass
  • Item: Bright Brass Classroom S70FLA605LH
  • Features: Left Hand
  • Strike: Bright Brass
  • Country of Origin (subject to change): Mexico

Description

Schlage Commercial S70FLA605LH S Series Classroom C Keyway Flair Left Hand with 16-203 Latch 10-001 Strike Bright Brass Finish

Reviews of Schlage Commercial #S70FLA605LH