Schlage Commercial

Bright Brass Corridor ND73LDRHO605

Schlage Commercial Bright Brass Corridor ND73LDRHO605 ND73LDRHO605
Hover or click to zoom Tap to zoom
  • Includes: Latch
  • Keyway Type: Schlage
  • Location Type: Commercial
  • Style: Rhodes
  • Finish: Bright Brass
  • Item: Bright Brass Corridor ND73LDRHO605
  • Function: Corridor
  • Strike: Bright Brass
See full product details
$340.86
This item ships free.

Subtotal: $340.86

Schlage Commercial #ND73LDRHO605 Specifications

  • Includes: Latch
  • Keyway Type: Schlage
  • Location Type: Commercial
  • Style: Rhodes
  • Finish: Bright Brass
  • Item: Bright Brass Corridor ND73LDRHO605
  • Function: Corridor
  • Strike: Bright Brass
  • Country of Origin (subject to change): Mexico

Description

Schlage Commercial ND73LDRHO605 ND Series Corridor Less Cylinder Rhodes with 13-247 Latch 10-025 Strike Bright Brass Finish

Reviews of Schlage Commercial #ND73LDRHO605