Shop Alternate Products
This Product is Discontinued
Schlage Commercial
Bright Brass Mortise Lock L9056PSTAC605RH (Discontinued)
Mfr # L9056PSTAC605RH
Zoro # G3214269
Free Shipping & Returns
This Product is Discontinued
Key Features
- Keyway Type C Keyway
- Location Type Commercial
- Style Right Hand
- Finish Bright Brass
- Function Entry