Schlage Commercial

Bright Brass Passage A10ORB605EI212

Schlage Commercial Bright Brass Passage A10ORB605EI212 A10ORB605EI212
Hover or click to zoom Tap to zoom
Key Features
  • Includes: Latch
  • Keyway Type: Schlage
  • Location Type: Commercial
  • Style: Orbit
  • Finish: Bright Brass
  • Item: Bright Brass Passage A10ORB605EI212
  • Strike: Extended
  • Function: Passage
See full product details
$128.29

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Schlage Commercial #A10ORB605EI212 Specifications

  • Includes: Latch
  • Keyway Type: Schlage
  • Location Type: Commercial
  • Style: Orbit
  • Finish: Bright Brass
  • Item: Bright Brass Passage A10ORB605EI212
  • Strike: Extended
  • Function: Passage
  • Product Type: Lock
  • Country of Origin (subject to change): Mexico

Description

Schlage Commercial A10ORB605EI212 A Series Passage Orbit Lock with 11116 Latch 10001 Strike Extended Inside 2-1/2" Bright Brass Finish

Reviews of Schlage Commercial #A10ORB605EI212

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.