This item is Discontinued.

No Product Image Available

Bright Brass Privacy A40PLY605EI212 (Discontinued)

  • Mfr # A40PLY605EI212
  • Zoro # G3030546
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A40PLY605EI212
Zoro #
G3030546
UPC #
-
Country of Origin
Mexico

Details

Item
Bright Brass Privacy A40PLY605EI212
Lockset Function
Privacy
Location Type
Commercial
Finish
Bright Brass
Includes
Latch
Lockset Finish
Bright Brass
Keyway Type
Schlage
Style
Plymouth
Strike
Extended

Description

Item Bright Brass Privacy A40PLY605EI212

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.