Schlage Commercial

Bright Brass Storeroom ND96LDSPA605

Schlage Commercial Bright Brass Storeroom ND96LDSPA605 ND96LDSPA605
Hover or click to zoom Tap to zoom
$404.44
  • Includes: Latch
  • Keyway Type: Schlage
  • Location Type: Commercial
  • Lockset Function: Storeroom
  • Style: Sparta
  • Finish: Bright Brass
  • Item: Bright Brass Storeroom ND96LDSPA605
  • Strike: Bright Brass
See full product details
This item ships free.

Total: $404.44

Schlage Commercial #ND96LDSPA605 Specifications

  • Includes: Latch
  • Keyway Type: Schlage
  • Location Type: Commercial
  • Lockset Function: Storeroom
  • Style: Sparta
  • Finish: Bright Brass
  • Item: Bright Brass Storeroom ND96LDSPA605
  • Strike: Bright Brass
  • Country of Origin (subject to change): Mexico

Description

Schlage Commercial ND96LDSPA605 ND Series Vandlgard Storeroom Less Cylinder Sparta with 13-247 Latch 10-025 Strike Bright Brass Finish

Reviews of Schlage Commercial #ND96LDSPA605