Schlage Commercial

Bright Brass Vestibule D60ORB605

Schlage Commercial Bright Brass Vestibule D60ORB605 D60ORB605
Hover or click to zoom Tap to zoom
Key Features
  • Includes: Latch
  • Keyway Type: C Keyway
  • Location Type: Commercial
  • Lockset Function: Vestibule
  • Style: Orbit
  • Finish: Bright Brass
  • Item: Bright Brass Vestibule D60ORB605
  • Strike: Bright Brass
See full product details
$496.18

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Schlage Commercial #D60ORB605 Specifications

  • Includes: Latch
  • Keyway Type: C Keyway
  • Location Type: Commercial
  • Lockset Function: Vestibule
  • Style: Orbit
  • Finish: Bright Brass
  • Item: Bright Brass Vestibule D60ORB605
  • Strike: Bright Brass
  • Product Type: Lock
  • Country of Origin (subject to change): Mexico

Description

Schlage Commercial D60ORB605 D Series Vestibule / Classroom Security Orbit Lock C Keyway with 14019 Latch and 10025 Strike Bright Brass Finish

Reviews of Schlage Commercial #D60ORB605

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.