Schlage Commercial

Bright Chrome Communicating ND72LDRHO625

Hover or click to zoom Tap to zoom
Help us improve our product images
Key Features
  • Lockset Function: Communicating
  • Style: Rhodes
  • Keyway Type: Schlage
  • Item: Bright Chrome Communicating ND72LDRHO625
  • Includes: Latch
  • Finish: Bright Chrome
  • Location Type: Commercial
  • Strike: Bright Chrome
See full product details
$1,183.75

Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents

Schlage Commercial #ND72LDRHO625 Specifications

  • Lockset Function: Communicating
  • Style: Rhodes
  • Keyway Type: Schlage
  • Item: Bright Chrome Communicating ND72LDRHO625
  • Includes: Latch
  • Finish: Bright Chrome
  • Location Type: Commercial
  • Strike: Bright Chrome
  • Country of Origin (subject to change): Mexico

Description

Schlage Commercial ND72LDRHO625 ND Series Communicating Less Cylinder Rhodes with 13-247 Latch 10-025 Strike Bright Chrome Finish

Reviews of Schlage Commercial #ND72LDRHO625

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.